Beli mitutoyo digimatic micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  2. Mitutoyo Coolant Proof Micrometer
    Mulai

    Rp2.899.900

    Mitutoyo Coolant Proof Micrometer
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  3. GOSAVE Penutup Telinga Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.900

  4. monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)
    Deskripsi:
    It becomes the high muffler type ear muff of the monotail brand earmuffs.Because the head band part is telescopic, it becomes compact state when carrying.Ears perception is also good, and comfortable wearing feeling can be obtained. Grinding, crushing work and road construction etc.
    atribut:
    • Color: Red
    • Dimensions (Width W x Height H) (mm): (Ear address) approx. 77 x 103
    • Type: Headband type
    • Material (headband): ABS
    • Noise Reduction Rating: 26dB (based on ANSI S3.19 standard)
    • Material (ear pad): (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
  5. GOSAVE Safety Earmuff Okran
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    GOSAVE Safety Earmuff Okran
    atribut:
    • Color: Yellow
    • NRR (dB): 28
  6. TRUSCO Ear-Muff
    Mulai

    Rp599.900

    TRUSCO Ear-Muff
    Deskripsi:
    -Steel head band is used to reduce chance of broken head band even in a harsh work environment.-It is a high insulation ear-muffs that can be used even in an environment with high noise level.-ANSI (American National Standards Institute) Certified Products Commodity.-Steel head band with cover(with soft cushion).-The cup is adjustable for up and down.
  7. HONEYWELL Earmuff Thunder (Pelindung Bising)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

  8. LEOPARD Earmuff
    Mulai

    Rp96.900

    LEOPARD Earmuff
    Deskripsi:
    Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.
    atribut:
    • Material: ABS
  9. Blue Eagle Hearing Protection (Earmuff)
    Mulai

    Rp129.900

    Blue Eagle Hearing Protection (Earmuff)
    Deskripsi:
    Light in weight, it can be worn in 3 positions overhead, behind neck or under chin.
    atribut:
    • Type: Earmuff
    • Standards: ANSI S3.19
  10. 3M E-A-R UltraFit Earplugs 340-4002
    Rating:
    96% of 100
    (10)
    Mulai

    Rp21.900

    3M E-A-R UltraFit Earplugs 340-4002
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  11. 3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3E
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  12. HONEYWELL Earmuff Leightning
    Mulai

    Rp299.900

    HONEYWELL Earmuff Leightning
    atribut:
    • Color: Black (head band)\nDark Grey (Cup)
  13. GOSAVE Earplug Ultrafit
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  14. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  15. Jason Ear Muff
    Mulai

    Rp63.900

    Jason Ear Muff
    Deskripsi:
    SoundproofCE standard
    atribut:
    • Type: Soundproof
    • Certificate: CE Standard
    • Handle Type: Plastic
Daftar Harga mitutoyo digimatic micrometer Terbaru March 2026
KRISBOW Penutup Telinga (Pelindung Bising)Rp209.900
Mitutoyo Digital Outside MicrometerRp2.499.900
NAGATA Scale Timbangan ElektronikRp5.499.900
Mitutoyo Coolant Proof MicrometerRp2.899.900
GOSAVE Penutup Telinga ProRp68.900
monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)Rp129.900
GOSAVE Safety Earmuff OkranRp86.900
TRUSCO Ear-MuffRp599.900
HONEYWELL Earmuff Thunder (Pelindung Bising)Rp269.900
LEOPARD EarmuffRp96.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)